Motion
CNHM2-6120YA-EP-B-43 PA220053

SUMITOMO DRIVE TECH
CNHM2-6120YA-EP-B-43 PA220053

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #07603420
MFR #CNHM2-6120YA-EP-B-43 PA220053
List Price$4,460.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6120YA-EP-B-43 PA220053

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #07603420
MFR #CNHM2-6120YA-EP-B-43 PA220053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,460.36/each for your price

Overview

Mfr description
CNHM2-6120YA-EP-B-43 PA220053

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Actual Ratio
    43:1
  • Reduction
    43:1
  • Mounting
    Foot Mount
  • Case Size
    6120
  • Max Input Horsepower
    2 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text