Motion
CNHM3-6125YA-EP-43 3HP 230/460V EPNA

SUMITOMO DRIVE TECH
CNHM3-6125YA-EP-43 3HP 230/460V EPNA

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #07603442
MFR #CNHM3-6125YA-EP-43 3HP 230/460V EPNA
List Price$3,656.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM3-6125YA-EP-43 3HP 230/460V EPNA

43:1 Reduction, 43:1 Ratio, Foot Mount
MI ITEM #07603442
MFR #CNHM3-6125YA-EP-43 3HP 230/460V EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,656.25/each for your price

Overview

Mfr description
CNHM3-6125YA-EP-43 3HP 230/460V EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Actual Ratio
    43:1
  • Reduction
    43:1
  • Mounting
    Foot Mount
  • Case Size
    6125
  • Max Input Horsepower
    3 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text