Motion
CNHM1-6095YC-EP-6 1HP 230/460V EPNA

SUMITOMO DRIVE TECH
CNHM1-6095YC-EP-6 1HP 230/460V EPNA

06:1 Reduction, 6:1 Ratio, Foot Mount
Mi Item #07603446
MFR #CNHM1-6095YC-EP-6 1HP 230/460V EPNA
Price$1,608.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6095YC-EP-6 1HP 230/460V EPNA

06:1 Reduction, 6:1 Ratio, Foot Mount
Mi Item #07603446
MFR #CNHM1-6095YC-EP-6 1HP 230/460V EPNA

Mfr description
CNHM1-6095YC-EP-6 1HP 230/460V EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,608.24/each

Specifications

Dimensions

  • Maximum Output RPM
    280 rpm
  • Nominal Ratio
    6:1
  • Ratio
    6:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)