Motion
CNVM1-6095YB-EP-21 1HP 230/460V EPNA

SUMITOMO DRIVE TECH
CNVM1-6095YB-EP-21 1HP 230/460V EPNA

21:1 Reduction, 21:1 Ratio, Vertical
MI ITEM #07603466
MFR #CNVM1-6095YB-EP-21 1HP 230/460V EPNA
Your Price$1,798.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM1-6095YB-EP-21 1HP 230/460V EPNA

21:1 Reduction, 21:1 Ratio, Vertical
MI ITEM #07603466
MFR #CNVM1-6095YB-EP-21 1HP 230/460V EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,798.28/each(List $2,157.94)

Overview

Mfr description
CNVM1-6095YB-EP-21 1HP 230/460V EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Actual Ratio
    21:1
  • Reduction
    21:1
  • Mounting
    Vertical
  • Manufacturer Reducer Size
    6095
  • Case Size
    6095
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text