Motion
CNHM1-6105YB-EP-B-43 1HP 230/460V EPNA

SUMITOMO DRIVE TECH
CNHM1-6105YB-EP-B-43 1HP 230/460V EPNA

43:1 Reduction, 43:1 Ratio, Foot Mount
Mi Item #07603470
MFR #CNHM1-6105YB-EP-B-43 1HP 230/460V EPNA
Price$2,858.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6105YB-EP-B-43 1HP 230/460V EPNA

43:1 Reduction, 43:1 Ratio, Foot Mount
Mi Item #07603470
MFR #CNHM1-6105YB-EP-B-43 1HP 230/460V EPNA

Mfr description
CNHM1-6105YB-EP-B-43 1HP 230/460V EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,858.41/each

Specifications

Dimensions

  • Nominal Ratio
    43:1
  • Ratio
    43:1

Details

  • Actual Ratio
    43:1
  • Input Style
    Integral Motor
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)