Specifications
Dimensions
- Nominal Ratio11:1
- Ratio11:1
Details
- Actual Ratio11:1
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Max Input Horsepower5 hp
- MountingVertical
- Reducer TypeCycloidal
- Reduction11:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)