Overview
Mfr description
CNHM02-6085B-43(T16) PA231056
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Reduction43:1
- MountingFoot Mount
- Housing Material52/100 bearing-grade steel
- Input StyleIntegral Motor
- Nominal Ratio43:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data