Motion
CNHMS1-6120YC-EP-59 1HP 230/460V EPNA

SUMITOMO DRIVE TECH
CNHMS1-6120YC-EP-59 1HP 230/460V EPNA

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #07603494
MFR #CNHMS1-6120YC-EP-59 1HP 230/460V EPNA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHMS1-6120YC-EP-59 1HP 230/460V EPNA

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #07603494
MFR #CNHMS1-6120YC-EP-59 1HP 230/460V EPNA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CNHMS1-6120YC-EP-59 1HP 230/460V EPNA

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Actual Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.75 kW;1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text