Motion
7203 BE2RZP

SKF
7203 BE2RZP

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, Open, 40 ° Contact Angle
MI ITEM #07603731
MFR #7203 BE2RZP
Price$68.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7203 BE2RZP

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, Open, 40 ° Contact Angle
MI ITEM #07603731
MFR #7203 BE2RZP

Mfr description
7203 BE-2RZP SHIELDED ANG CONTACT BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.52/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7203 BE-2RZP SHIELDED ANG CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316575923983
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10.4 kN
  • Radial Static Load Capacity
    5.5 kN
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile Rubber
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575923983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)