Motion
7205 BE-2RZP

SKF
7205 BE-2RZP

25 mm Bore, 52 mm OD, 15 mm Width, 40 ° Contact, Open
Mi Item #07603734
MFR #7205 BE-2RZP
Price$148.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7205 BE-2RZP

25 mm Bore, 52 mm OD, 15 mm Width, 40 ° Contact, Open
Mi Item #07603734
MFR #7205 BE-2RZP

Mfr description
7205 BE-2RZP ANGULAR CONTACT BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.46/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    40 °
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.302 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7205 BE-2RZP ANGULAR CONTACT BALL
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316575857394
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575857394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)