Motion
7206 BE-2RZP

SKF
7206 BE-2RZP

30 mm Bore, 62 mm OD, 16 mm Width, Open, 40 ° Contact Angle
MI ITEM #07603757
MFR #7206 BE-2RZP
Price$175.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7206 BE-2RZP

30 mm Bore, 62 mm OD, 16 mm Width, Open, 40 ° Contact Angle
MI ITEM #07603757
MFR #7206 BE-2RZP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.57/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.431 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7206 BE 2RZP BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316575924409
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316575924409

Overview

Mfr description
7206 BE 2RZP BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text