Overview
Mfr description
6602-04-10-10-FG TEE
Specifications
- Adapter TypeTee
- End 1 Size1/4 in, 5/8 in
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread7/16-20 UNF
- End 2 Size1/4 in, 5/8 in
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread7/8-14 UNF
- End 3 Size5/8 in;1/4 in
- End 3 StyleFemale JIC Swivel, Male JIC
- End 3 Thread7/8-14 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data