Overview
Mfr description
CA2C80TN-100Z CYLINDER PNEUMATIC
Specifications
- Country of OriginUS
- Bore Diameter80 mm
- Stroke100 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Tube MaterialAluminium tube
- Mounting TypeSingle Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data