Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - CEMA E, 7 in Roller Diameter, 72 in Belt Width, 07 ga, 1/4 ga Wall Thickness, Steel Material
MI ITEM #07604275
MFR #E7-T-72

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E7-T-72SAS-07 REPLACEMENT ROLL

Specifications

  • CEMA Rating
    CEMA E
  • Roller Diameter
    7 in
  • Roller Length
    25.750 in
  • Replacement Roller Type
    Troughing
  • Belt Width
    72 in
  • Wall Thickness
    07 ga, 1/4 ga
  • Material
    Steel
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    27.5 in
  • Storage Dimension Width
    7 in
  • Weight
    63.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text