Motion
1868X6X8
Weatherhead (Eaton) Quick Connect Air Brake Field Attachable Hose Fittings Male Connector - 180 °, Brass Material, 1/2 Thread Size
Mi Item #07604545
MFR #1868X6X8
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Quick Connect Air Brake Field Attachable Hose Fittings Male Connector - 180 °, Brass Material, 1/2 Thread Size
Mi Item #07604545
MFR #1868X6X8

Mfr description
1868X6X8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Hex Size
    0.875 in
  • Overall Length
    1.47 in
  • Thread Size
    1/2

Details

  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)