Specifications
Dimensions
- Glove SizeLarge
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA6
- Ansi Isea Puncture Resistance LevelA4
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialPolyurethane
- ColorGray
- Cuff TypeKnitwrist
- Description KeywordPolyurethane Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- Liner/Shell MaterialHPPE/Steel/Composite Filament
- MaterialTenActiv
- UPC_NO779406379477
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)