1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTS52X907
9.4375 in Bore, 274.40 mm OD, 42 mm Overall Width
MI ITEM #
07604993
MFR #
NTS52X907
Your Price
$1,736.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTS52X907
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTS52X907
9.4375 in Bore, 274.40 mm OD, 42 mm Overall Width
MI ITEM #
07604993
MFR #
NTS52X907
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,736.51
/each
(List
$2,330.95
)
Qty
Add to Cart
Overview
Mfr description
NTS52XX907 SEAL
Specifications
Width
1.6540 in, 42 mm
Outside Diameter
274.40 mm
Overall Width
42 mm
Bore Diameter
9.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought