Overview
Mfr description
190TDIE667H BRG
- Made in the USA
Specifications
- Assembly TypeDouble Row Cone & Cup
- Bore Diameter
- Bearing TypeTapered Roller Bearing Full Assemblies
- Outside Diameter28.8750 in
- Bearing MaterialChrome Steel
- Cage MaterialSteel
- SeriesTDIE
- Manufacturer Product Page
- Manufacturer Upc Number662293229249
- UPC_NO662293229249
- Product TypeTapered Roller Bearing Full Assemblies
- Harmonization Code8482.20.00.80
- Weight780.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data