Motion
SNS3152-H-D

FAG (SCHAEFFLER)
SNS3152-H-D

Pillow Block Housing - Spheroidal Graphite Cast Iron
Mi Item #07605092
MFR #SNS3152-H-D
Price$20,696.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SNS3152-H-D

Pillow Block Housing - Spheroidal Graphite Cast Iron
Mi Item #07605092
MFR #SNS3152-H-D

Mfr description
SNS3152-H-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,696.70/each

Specifications

Dimensions

  • Overall Height  
    516 mm
  • Overall Length  
    770 mm
  • Weight
    521,613 lbs

Details

  • Housing Material
    Spheroidal Graphite Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)