Motion
VVFT8050
Thrust Bearing - 250 mm Bore, 380 mm OD, 100 mm Width
MI ITEM #07605184
MFR #VVFT8050
List Price$19,877.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 250 mm Bore, 380 mm OD, 100 mm Width
MI ITEM #07605184
MFR #VVFT8050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,877.15/each for your price

Overview

Mfr description
VVFT8050 BRG

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    201654 lb
  • Static Load Capacity
    1018385 lb
  • Series
    VVFT
  • Manufacturer Product Page
  • Weight
    97.00 lb
  • Country of Origin
    USA
  • Product Type
    Tapered Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text