Motion
VS3135-043T-T

SMC CORP OF AMERICA
VS3135-043T-T

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, Conduit Terminal, Inline, 1/2 in
Mi Item #07605534
MFR #VS3135-043T-T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS3135-043T-T

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, Conduit Terminal, Inline, 1/2 in
Mi Item #07605534
MFR #VS3135-043T-T

Mfr description
VS3135-043T-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)