Specifications
Dimensions
- Bore Diameter140 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Head Rectangular Flange
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Lock TypeRod Lock
- MagnetWith Magnet
- Mounting TypeHead Rectangular Flange
- Operating Pressure Range0.97 to 0.08 MPa
- Product TypeLocking Air Cylinders
- Rod TypeSingle Rod
- SeriesCNS
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)