Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length57.0000 in
- Rib Width0.8750 in
- Thickness0.5625 in
- Top Width7/8 in
- Top Width Per Strand7/8 in
- Weight0.43 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Construction TypeWrapped
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964282019
- MaterialStyrene Butadiene Rubber
- Number Of Strands1
- Operating Temperature Range-35 to 120 °F
- Outside Circumference57.4000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionC
- Standards MetARPM
- UPC_NO070964282019
Overview
Mfr description
C53 SUPER BLUE RIBBON V-BELT
- Made in the USA
- Specially wrapped fabric cover is impregnated with oil and heat resistant rubber
- Resists flex fatigue, oil, heat, and environmental conditions
- Dependable length stability, reduces re-tensioning and take-up
- Cord is coated with a special compound that produces a secure, long-lasting bond with the surrounding rubber
- Flexibility permits belt to bend easily around small pulleys with less strain on the fabric
- Static conductive
- Built to Chek Mate tolerances for matched sets