Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length118.0000 in
- Rib Width0.6563 in
- Thickness0.4375 in
- Top Width21/32 in
- Top Width Per Strand21/32 in
- Weight0.81 lbs
Details
- Belt CategoryClassical Series - Inch
- Cogged/SmoothSmooth
- ColorBlack
- Construction TypeWrapped
- Cord MaterialPolyester
- Manufacturer Upc Number070964278753
- MaterialStyrene Butadiene Rubber
- Number Of Strands1
- Operating Temperature Range-35 to 120 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionB
- Standards MetARPM
- UPC_NO070964278753
Overview
Mfr description
B115 SUPER BLUE RIBBON V-BELT
- Made in the USA
- Specially wrapped fabric cover is impregnated with oil and heat resistant rubber
- Resists flex fatigue, oil, heat, and environmental conditions
- Dependable length stability, reduces re-tensioning and take-up
- Cord is coated with a special compound that produces a secure, long-lasting bond with the surrounding rubber
- Flexibility permits belt to bend easily around small pulleys with less strain on the fabric
- Static conductive
- Built to Chek Mate tolerances for matched sets