Motion
RA60-2

TIMKEN
RA60-2

Classical Super Blue Ribbon Banded V-Belt - A, 1/2 in Top Width, 2 Strand, 62 in Nominal Outside Length, Smooth
MI ITEM #07605923
MFR #RA60-2
List Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
RA60-2

Classical Super Blue Ribbon Banded V-Belt - A, 1/2 in Top Width, 2 Strand, 62 in Nominal Outside Length, Smooth
MI ITEM #07605923
MFR #RA60-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.45/each for your price

Overview

Mfr description
RA60MI-2 SUPER BLUE RIBBON BAND MI ONLY
  • Made in the USA
  • Banded version of the Super Blue Ribbon v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
  • Prevents belt whip and rollover
  • Excellent oil and heat resistance
  • Static dissipating
  • Dampens vibration
  • Absorbs heavy shock loads

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    A
  • Number Of Strands
    2
  • Nominal Outside Length
    62 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Super II®
  • Rib Width
    0.5000 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    1 in
  • Color
    Black
  • Material
    Styrene Butadiene Rubber
  • Operating Temperature Range
    -35 to 120 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964284587
  • UPC_NO
    070964284587
  • Weight
    3.57 lbs
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.4063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text