Motion
R3VX500-2

TIMKEN
R3VX500-2

Narrow Power-Wedge Cog Banded V-Belt - 3VX, 3/8 in Top Width, 2 Strand, 50 in Nominal Outside Length, Cogged
Mi Item #07606016
MFR #R3VX500-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
R3VX500-2

Narrow Power-Wedge Cog Banded V-Belt - 3VX, 3/8 in Top Width, 2 Strand, 50 in Nominal Outside Length, Cogged
Mi Item #07606016
MFR #R3VX500-2

Mfr description
R3VX500-2 POWER-WEDGE COG-BAND
  • Made in the USA
  • Banded version of the Power-Wedge Cog-Belt
  • Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    50 in
  • Rib Width
    0.3750 in
  • Thickness
    0.3750 in
  • Top Width
    3/4 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.60 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Power-Wedge® Cog-Band®
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964294913
  • Material
    Neoprene
  • Number Of Strands
    2
  • Operating Temperature Range
    -35 to 130 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    3VX
  • Standards Met
    ARPM
  • UPC_NO
    070964294913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)