Overview
Mfr description
R3V335-3 WEDGE-BAND BELT
- Made in the USA
- Banded version of the Super Power-Wedge v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Specially compounded wrapped construction is ideally suited for pulsating or heavily shock loaded drives and drives with extremely long center distances
- Excellent oil and heat resistance
- Static dissipating
- Space and weight saver
- Oversized polyester cord provides added belt strength and stability
- Cord is chemically treated for resistance to belt stretch
Specifications
- Belt CategoryNarrow Series - Inch
- Section3V
- Number Of Strands3
- Nominal Outside Length33.50 in
- Cogged/SmoothSmooth
- Top Width Per Strand3/8 in
- Belt StyleWEDGE-BAND®
- Rib Width0.3750 in
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Top Width1-1/8 in
- ColorBlack
- MaterialSynthetic Rubber - SBR
- Operating Temperature Range-35 to 130 °F
- Standards MetARPM
- Manufacturer Upc Number070964296238
- UPC_NO070964296238
- Weight0.89 lbs
- Belt Height21/64 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
- Thickness0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data