Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length201 in
- Rib Width0.6563 in
- Thickness0.5000 in
- Top Width1-31/32 in
- Top Width Per Strand21/32 in
- Weight22.95 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleSuper II®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964288189
- MaterialStyrene Butadiene Rubber
- Number Of Strands3
- Operating Temperature Range-35 to 120 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionB
- Standards MetARPM
- UPC_NO070964288189
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)