Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length341.0000 in
- Rib Width0.6563 in
- Thickness0.4375 in
- Top Width21/32 in
- Top Width Per Strand21/32 in
- Weight1.56 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Construction TypeWrapped
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964280022
- MaterialStyrene Butadiene Rubber
- Number Of Strands1
- Operating Temperature Range-35 to 120 °F
- Outside Circumference341.4000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionB
- Standards MetARPM
- UPC_NO070964280022
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)