Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length79.0000 in
- Rib Width0.6563 in
- Thickness0.5000 in
- Top Width2-5/8 in
- Top Width Per Strand21/32 in
- Weight4.369 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleSuper II®
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964289131
- MaterialStyrene Butadiene Rubber
- Number Of Strands4
- Operating Temperature Range-35 to 120 °F
- Outside Circumference79.0000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionB
- Standards MetARPM
- UPC_NO070964289131
Overview
Mfr description
RB75-4 SUPER BLUE RIBBON BAND
- Made in the USA
- Banded version of the Super Blue Ribbon v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads