Specifications
Dimensions
- Belt Height21/64 in
- Nominal Outside Length132.0000 in
- Rib Width0.3750 in
- Thickness0.3750 in
- Top Width3/4 in
- Top Width Per Strand3/8 in
- Weight0.21 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt StyleWEDGE-BAND®
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964295897
- MaterialNeoprene
- Number Of Strands2
- Operating Temperature Range-35 to 130 °F
- Outside Circumference133.1000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section3V
- Standards MetARPM
- UPC_NO070964295897