Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length75.0000 in
- Rib Width0.6250 in
- Thickness0.5938 in
- Top Width1-1/4 in
- Top Width Per Strand5/8 in
- Weight4.20 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt StyleWEDGE-BAND®
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964300683
- MaterialNeoprene
- Number Of Strands2
- Operating Temperature Range-35 to 130 °F
- Outside Circumference76.1000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section5V
- Standards MetARPM
- UPC_NO070964300683
Overview
Mfr description
R5V750-2 WEDGE-BAND BELT
- Made in the USA
- Banded version of the Super Power-Wedge v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Specially compounded wrapped construction is ideally suited for pulsating or heavily shock loaded drives and drives with extremely long center distances
- Excellent oil and heat resistance
- Static dissipating
- Space and weight saver
- Oversized polyester cord provides added belt strength and stability
- Cord is chemically treated for resistance to belt stretch