Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length132 in
- Rib Width0.8750 in
- Thickness0.5938 in
- Top Width2-5/8 in
- Top Width Per Strand7/8 in
- Weight7.667 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleGold-Ribbon® Cog-Belt®
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964289988
- MaterialSynthetic Rubber - EPDM
- Number Of Strands3
- Operating Temperature Range-35 to 130 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionCX
- Standards MetARPM
- UPC_NO070964289988
Overview
Mfr description
RCX128-3 GOLD-RIBBON COG-BAND
- Made in the USA
- Banded version of Gold-Ribbon Cog-Belt
- Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
- Banded construction enhances stability by preventing belt whip and rollover
- Vibration is dampened
- Heavy shock loads are absorbed
- Excellent oil and heat resistance
- Static dissipating
- Provides excellent service life in harsh environments and high shock load conditions
- Precision molded cogs offer superior flexibility with reduced bending stress
- Raw edge sidewalls reduce slippage for improved performance and efficiency