Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length201 in
- Rib Width0.8750 in
- Thickness0.6250 in
- Top Width3-1/2 in
- Top Width Per Strand7/8 in
- Weight10.051 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleSuper II®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964290137
- MaterialStyrene Butadiene Rubber
- Number Of Strands4
- Operating Temperature Range-35 to 120 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionC
- Standards MetARPM
- UPC_NO070964290137
Overview
Mfr description
RC105-4 SUPER BLUE RIBBON BAND
- Made in the USA
- Banded version of the Super Blue Ribbon v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads