Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length147 in
- Rib Width0.6563 in
- Thickness0.5000 in
- Top Width3-15/16 in
- Top Width Per Strand21/32 in
- Weight4.19 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleSuper II®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964286727
- MaterialStyrene Butadiene Rubber
- Number Of Strands6
- Operating Temperature Range-35 to 120 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionB
- Standards MetARPM
- UPC_NO070964286727
Overview
Mfr description
RB144MI-6 SUPER BLUE RIBBON BAND MI ONLY
- Made in the USA
- Banded version of the Super Blue Ribbon v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads