Motion
RC96-6

TIMKEN
RC96-6

Classical Super Blue Ribbon Banded V-Belt - C, 7/8 in Top Width, 6 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #07607069
MFR #RC96-6
Your Price$534.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
RC96-6

Classical Super Blue Ribbon Banded V-Belt - C, 7/8 in Top Width, 6 Strand, 100 in Nominal Outside Length, Smooth
MI ITEM #07607069
MFR #RC96-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$534.90/each(List $668.62)

Overview

Mfr description
RC96MI-6 SUPER BLUE RIBBON BAND MI ONLY
  • Made in the USA
  • Banded version of the Super Blue Ribbon v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
  • Prevents belt whip and rollover
  • Excellent oil and heat resistance
  • Static dissipating
  • Dampens vibration
  • Absorbs heavy shock loads

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    6
  • Nominal Outside Length
    100 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Belt Style
    Super II®
  • Rib Width
    0.8750 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    5-1/4 in
  • Color
    Black
  • Material
    Styrene Butadiene Rubber
  • Operating Temperature Range
    -35 to 120 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964292186
  • UPC_NO
    070964292186
  • Weight
    13.856 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text