Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length200.0000 in
- Rib Width0.6250 in
- Thickness0.5938 in
- Top Width1-7/8 in
- Top Width Per Strand5/8 in
- Weight2.75 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt StylePower-Wedge® Cog-Band®
- Belt TypeV-Belt
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964297990
- MaterialNeoprene
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands3
- Operating Temperature Range-35 to 130 °F
- Outside Circumference200.8000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section5VX
- Standards MetARPM
- UPC_NO070964297990
Overview
Mfr description
R5VX2000-3 POWER-WEDGE COG-BAND
- Made in the USA
- Banded version of the Power-Wedge Cog-Belt
- Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
- Banded construction enhances stability by preventing belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads
- Precision molded cogs reduce bending stress and improve belt flex
- Use on smaller pulley diameters to save space and cost
- Raw edge sidewalls reduce slippage for improved performance and efficiency