Motion
R8V1800-4

TIMKEN
R8V1800-4

Narrow Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 180 in Nominal Outside Length, Smooth
Mi Item #07607470
MFR #R8V1800-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
R8V1800-4

Narrow Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 4 Strand, 180 in Nominal Outside Length, Smooth
Mi Item #07607470
MFR #R8V1800-4

Mfr description
R8V1800MI-4 WEDGE-BAND BELT MI ONLY
  • Made in the USA
  • Banded version of the Super Power-Wedge v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    180 in
  • Rib Width
    1.0000 in
  • Thickness
    0.9375 in
  • Top Width
    4 in
  • Top Width Per Strand
    1 in
  • Weight
    2.31 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    WEDGE-BAND®
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964301499
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Operating Temperature Range
    -35 to 130 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    8V
  • Standards Met
    ARPM
  • UPC_NO
    070964301499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)