Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power-Wedge® Cog-Belt® Industrial V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 38-1/2 in Nominal Outside Length, Cogged
Mi Item #07607748
MFR #3VX385

Mfr description
3VX385 POWER-WEDGE COG-BELT
  • Made in the USA
  • Combines the advantages of the narrow wedge design with raw edge performance for maximum operating efficiency in a compact drive package
  • Made of Ethylene Propylene Diene Monomer (EPDM)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    38-1/2 in
  • Rib Width
    0.3750 in
  • Thickness
    0.3125 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964302816
  • Material
    EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    3VX
  • Standards Met
    ARPM
  • UPC_NO
    070964302816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)