Motion
3VX974

TIMKEN
3VX974

Narrow Power-Wedge Cog V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 97.40 in Nominal Outside Length, Cogged
MI ITEM #07607754
MFR #3VX974
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
3VX974

Narrow Power-Wedge Cog V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 97.40 in Nominal Outside Length, Cogged
MI ITEM #07607754
MFR #3VX974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    97.40 in
  • Rib Width
    0.3750 in
  • Thickness
    0.3125 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964302922
  • Material
    EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    3VX
  • Standards Met
    ARPM
  • UPC_NO
    070964302922

Overview

Mfr description
3VX974MI POWER-WEDGE COG-BELT MI ONLY
  • Made in the USA
  • Combines the advantages of the narrow wedge design with raw edge performance for maximum operating efficiency in a compact drive package
  • Made of Ethylene Propylene Diene Monomer (EPDM)
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
  • Broad operating temperature range of -50°F to +250°F
  • Belt sidewalls reduce vibration for extended component life and improved belt efficiency
  • Precision molded cogs reduce bending stress for increased performance on small diameter pulleys
  • Static conductive
  • Built to Chek Mate tolerances for matched sets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text