Overview
Mfr description
5VX402MI POWER-WEDGE COG-BELT MI ONLY
- Made in the USA
- Combines the advantages of the narrow wedge design with raw edge performance for maximum operating efficiency in a compact drive package
- Made of Ethylene Propylene Diene Monomer (EPDM)
- Durable and resistant to oil, heat, hardening and glazing
- Superior flex and load carrying capacity
- Broad operating temperature range of -50°F to +250°F
- Belt sidewalls reduce vibration for extended component life and improved belt efficiency
- Precision molded cogs reduce bending stress for increased performance on small diameter pulleys
- Static conductive
- Built to Chek Mate tolerances for matched sets
Specifications
- Belt CategoryNarrow Series - Inch
- Section5VX
- Number Of Strands1
- Nominal Outside Length40.2000 in
- Cogged/SmoothCogged
- Top Width Per Strand5/8 in
- Rib Width0.6250 in
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Top Width5/8 in
- ColorBlack
- MaterialEPDM
- Country of OriginUSA
- Operating Temperature Range-50 to 250 °F
- Standards MetARPM
- Manufacturer Upc Number070964303127
- UPC_NO070964303127
- Weight0.3 lbs
- Belt TypeV-Belt
- Outside Circumference40.8000 in
- Belt Height35/64 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Thickness0.5313 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data