Motion
5VX433
Power-Wedge® Cog-Belt® V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 43.3000 in Nominal Outside Length, Cogged
MI ITEM #07607772
MFR #5VX433
List Price$53.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power-Wedge® Cog-Belt® V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 43.3000 in Nominal Outside Length, Cogged
MI ITEM #07607772
MFR #5VX433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.94/each for your price

Overview

Mfr description
5VX433 POWER-WEDGE COG-BELT
  • Made in the USA
  • Combines the advantages of the narrow wedge design with raw edge performance for maximum operating efficiency in a compact drive package
  • Made of Ethylene Propylene Diene Monomer (EPDM)
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
  • Broad operating temperature range of -50°F to +250°F
  • Belt sidewalls reduce vibration for extended component life and improved belt efficiency
  • Precision molded cogs reduce bending stress for increased performance on small diameter pulleys
  • Static conductive
  • Built to Chek Mate tolerances for matched sets

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5VX
  • Number Of Strands
    1
  • Nominal Outside Length
    43.3000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    5/8 in
  • Rib Width
    0.6250 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    5/8 in
  • Color
    Black
  • Material
    EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964303158
  • UPC_NO
    070964303158
  • Belt Type
    V-Belt
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text