Motion
5VX619

TIMKEN
5VX619

Narrow Power-Wedge Cog V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 61.90 in Nominal Outside Length, Cogged
Mi Item #07607776
MFR #5VX619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
5VX619

Narrow Power-Wedge Cog V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 61.90 in Nominal Outside Length, Cogged
Mi Item #07607776
MFR #5VX619

Mfr description
5VX619MI POWER-WEDGE COG-BELT MI ONLY
  • Made in the USA
  • Combines the advantages of the narrow wedge design with raw edge performance for maximum operating efficiency in a compact drive package
  • Made of Ethylene Propylene Diene Monomer (EPDM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    61.90 in
  • Rib Width
    0.6250 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964303196
  • Material
    EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    5VX
  • Standards Met
    ARPM
  • UPC_NO
    070964303196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)