Motion
B390

TIMKEN
B390

Super Blue Ribbon® V-Belt - B Section, 21/32 in Top Width, 1 Strand, 391.0000 in Nominal Outside Length, Smooth
Mi Item #07607825
MFR #B390
Price$126.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
B390

Super Blue Ribbon® V-Belt - B Section, 21/32 in Top Width, 1 Strand, 391.0000 in Nominal Outside Length, Smooth
Mi Item #07607825
MFR #B390

Mfr description
B390MI SUPER BLUE RIBBON V-BELT MI ONLY
  • Made in the USA
  • Specially wrapped fabric cover is impregnated with oil and heat resistant rubber
  • Resists flex fatigue, oil, heat, and environmental conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.47/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    391.0000 in
  • Rib Width
    0.6563 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.21 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964280091
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 120 °F
  • Outside Circumference
    391.4000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    B
  • Standards Met
    ARPM
  • UPC_NO
    070964280091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)