Specifications
Dimensions
- Belt Height5/16 in
- Nominal Outside Length40 in
- Rib Width0.5000 in
- Thickness0.4063 in
- Top Width1 in
- Top Width Per Strand1/2 in
- Weight2.07 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleSuper II®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964283979
- MaterialStyrene Butadiene Rubber
- Number Of Strands2
- Operating Temperature Range-35 to 120 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionA
- Standards MetARPM
- UPC_NO070964283979
Overview
Mfr description
RA38MI-2 SUPER BLUE RIBBON BAND MI ONLY
- Made in the USA
- Banded version of the Super Blue Ribbon v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads