Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Vee-Band® Banded V-Belt - A Section, 4 Band, 58.00 in Outside Length, Smooth, Super II®
Mi Item #07608026
MFR #RA55-4

Mfr description
RA55-4 SUPER BLUE RIBBON BAND
  • Made in the USA
  • Banded version of the Super Blue Ribbon v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    58.0000 in
  • Rib Width
    0.5000 in
  • Thickness
    0.4063 in
  • Top Width
    2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    3.42 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Super II®
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964284440
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    4
  • Operating Temperature Range
    -35 to 120 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    A
  • Standards Met
    ARPM
  • UPC_NO
    070964284440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)