Overview
Mfr description
D-R801L
- Reed type auto switches
- General purpose
- Band, rail, tie-rod, and direct mounting styles
- Electrical entry: grommet, connector, terminal conduit, DIN terminal
Specifications
- Switch ActionReed
- Electrical ConnectionConnector, DIN Terminal, Grommet, Terminal Conduit
- Country of OriginJP
- Mounting TypeRail
- SeriesD-
- Weight117 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data