Motion
D-R802L
Inline Reed 2 Wire Direct
Mi Item #07608631
MFR #D-R802L
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Reed 2 Wire Direct
Mi Item #07608631
MFR #D-R802L

Mfr description
D-R802L
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Dimensions

  • Weight
    117 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Connector, DIN Terminal, Grommet, Terminal Conduit
  • Mounting Type
    Rail
  • Series
    D-
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)