Motion
29043
8004 Lime Seat Belt Cover
MI ITEM #07608657
MFR #29043
List Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8004 Lime Seat Belt Cover
MI ITEM #07608657
MFR #29043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.32/each for your price

Overview

Mfr description
8004 SEAT BELT COVER, LIME,
  • The GloWear® Hi-Vis Seat Belt Cover is designed with 3.6oz ANSI 107-approved fluorescent polyester and 2 reflective for easily identifiable seatbelt compliance in trucks or other machinery. This seat belt accessory attaches to standard width seat belts using secure hook & loop closures. This high visibility seat belt cover is ideal for those operating vehicles and other machinery where seat belts are required.

Specifications

  • Color
    Lime
  • Product Line
    GloWear
  • Description
    8004 Lime Seat Belt Cover
  • Group & Class
    Hi-Vis Apparel
  • Series
    Headwear & Accessories
  • UPC_NO
    720476290438
  • Country of Origin
    IDN
  • Height
    0.5 in
  • Includes
    1 Seatbelt Cover
  • Length
    18.5 in
  • Weight
    0.1 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text