Motion
6G-5FJXSP
6G-5FJXSP
MI ITEM #07608699
MFR #6G-5FJXSP
Your Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6G-5FJXSP
MI ITEM #07608699
MFR #6G-5FJXSP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.36/each(List $40.12)

Overview

Mfr description
6G-5FJXSP
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Specifications

  • Country of Origin
    US
  • End Size/Type
    #5 JIC 37° Flare
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.3740 in
  • Material
    Steel
  • Thread Size
    1/2-20 JIC37°
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053284836
  • UPC_NO
    072053284836
  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    5
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    6
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text